Yuei Caster Hg Type Universal Car (Reinforced Nylon Car)

Sebelum PPN:
Rp339.900
Spesifikasi
Mounting Seat A x B (mm)64 x 64
Hole Diameter P (mm)Ø6.5
Turning Radius R (mm)51
Metal FinishTrivalent UNIQLO finish
Wheel Width (mm)28
Wheel Diameter D (mm)50
Allowable Load (daN)160
Caster TypePlate type free wheel caster
Eccentric E (mm)25
Load TypeHeavy load
Material (Wheel)Reinforced nylon (with bearing)
Mounting Dimensions X x Y (mm)50x50
Mounting Height H (mm)68
ShapeUniversal car
StopperNone
TRUSCO Number379-6809
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy equipment requiring space saving, heavy equipment fixed for a long time
Feature
Casters used for heavy objects such as large machines and equipment. Can be mounted on machinery in a small space. Prevents wheel deformation due to long-term heavy loads.

Ulasan Produk

Tidak ada ulasan