Yuei Caster G Type Free Wheel (Nylon Wheel, Single Bearing)

Sebelum PPN:
Rp72.900 - Rp78.900
Spesifikasi
Wheel Width (mm)25
ShapeUniversal car
Mounting Seat A x B (mm)70x58
Caster TypePlate type free wheel caster
Eccentric E (mm)21
Material (Wheel)Nylon
Metal FinishTrivalent UNIQLO finish
Model G type swivel car
StopperNone
TypeNylon wheels
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a general small caster and is used in many flat carts. G-S type and GR type with the same mounting height can be used together.

Ulasan Produk

Tidak ada ulasan