Yamato Acetylene Pressure Regulator SS Boy Ultra (Regulator Las)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Connection DiameterInlet side: ace frame connection / outlet side: 10phi hose mouth
Mass (kg)2
Secondary Working Range (MPa)0.02-0.12
Gas Usedacetylene
Low Pressure Gauge (MPa)0.2
Acetylene Frame Dimensions (mm)66x55
High Pressure Gauge (MPa)2.5
Primary Side Operating Range (MPa)~ 1.55
Standard Flow rate (m³/hour)2 (P1 = 0.4MPa, P2 = 0.05MPa)
TRUSCO Number281-6105
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A dry safety device (automatic backflow / flashback prevention device) is built into the conventional regulator with a gauge guard, and the size and durability are the same as those of the conventional product.

Ulasan Produk

Tidak ada ulasan