WAKI Cushion Rubber

Sebelum PPN:
Rp139.900
Spesifikasi
Width (mm)150
ShapeCorner
Thickness (mm)20
Length (mm)150
Colorblack
MaterialNR (natural rubber)
Dimensions (mm)150x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For cushioning material
Feature
It is rich in wear resistance and elasticity, and has excellent mechanical properties. Due to synthetic rubber, rubber pigment adheres to the ground surface. It cannot be used in places where petroleum and chemicals come into contact. It cannot be used for electrical insulation. Use within a temperature range of -20 degrees Celsius to + 60 degrees Celsius.

Ulasan Produk

Tidak ada ulasan