TRUSCO Hose Soft Urethane Blade With Coupling (Selang Kompresor / Selang Angin)

Kondisi Barang:
Sebelum PPN:
Rp809.900 - Rp3.399.900
Spesifikasi
Colororange
Wall Thickness (mm)1.75
FittingPlug type
Fluid Usedair
CharacteristicFlexibility
Allowable Radius40mm
MaterialPolyurethane
Material (plug)Steel (chrome plating)
Material (socket)PPE + POM
Maximum Operating Pressure (MPa)0.8
Operating Temperature Range (°C)-20 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The standard operating temperature is about 0 degrees Celsius. * Do not use the product where the connection fittings are subject to impact or get caught by something, such as steps on the floor or joints between striped steel plates. * It may cause an unexpected accident such as "the connection bracket jumps out". * Separate the connection bracket while holding the bracket by hand. * After connecting, pull the connection bracket lightly from both sides and make sure that the bracket does not come off.
Feature
High flexibility and little curl. Resin socket one touch lock type. Compatible with general couplings.

Ulasan Produk

Tidak ada ulasan