TRUSCO Resin Flat Bogie Route Van Free, Fixed Type

Kondisi Barang:
Sebelum PPN:
Rp899.900
Spesifikasi
Wheel Diameter (mm)Ø75
Caster Diameter (mm)Ø75
Bed Size (Depth) (mm)500
Loading Load (kg)100
Material (Top Plate)100% recycled polypropylene
Bed Size (Width) (mm)370
Caster Material100% recycled nylon
Characteristiclightweight
ColorGreen
Even Load (kg)100
Floor Height (mm)112
Loading Surface Dimensions (mm)370x500x112
Mass (kg)2.5
Materialresin
Mounting Pitch (mm)55x42 (free) 55x28 (fixed)
TRUSCO Number504-2453

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

For transporting materials inside the factory when moving materials in the office
Feature
The carrier has a robust rib structure. It is resistant to chemicals and solvents and has excellent durability. There are 4 anti-slip rubbers on the table. Lightweight, easy to hold and easy to move. A non-slip pattern is engraved on the table, and the outer stripe structure is higher toward the outside.

Ulasan Produk

Tidak ada ulasan