TOSHIN Twin Wheel Casters Tsw Type (Bolt Mounting) Urethane Wound Wheel With Double Stopper

Sebelum PPN:
Rp319.900 - Rp469.900
Spesifikasi
Material (Wheel)Nylon / urethane elastomer winding
Caster TypeScrew-in casters
Body MaterialNylon
LockWith double stopper
Screw DiameterM12xP1.75
Shaft Length L (mm)25
ShapeUniversal car W
Wheel TypeTwin wheels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The casters are intended to facilitate movement and transportation, and should be used intermittently with human power by attaching them to transportation equipment and various equipment in the room or on the premises.
Feature
Stop the turning part and the wheel at the same time with the double stopper

Ulasan Produk

Tidak ada ulasan