TOSHIN Twin Wheel Casters T Type (Bolt Mounting)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp66.900 - Rp94.900
Spesifikasi
Shaft Length L (mm)15
Body MaterialNylon
Caster TypeScrew-in casters
LockNone
Material (Wheel)Nylon (black), stainless steel (cap)
ShapeUniversal car
Wheel TypeTwin wheels

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The casters are intended to facilitate movement and transportation, and should be used intermittently with human power by attaching them to transportation equipment and various equipment in the room or on the premises.

Ulasan Produk