TOP Universal Socket For Electric Drill

Sebelum PPN:
Rp469.900 - Rp589.900
Spesifikasi
Depth (mm)(Nut receiving part) 40
Shaft (mm)6.35
MaterialSpecial alloy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for narrow places such as corners.
Warning
* Please use the electric drill with a laclutch or with an impact.
Do not apply slant or excessive force to bolts and nuts. It may be damaged.
Do not use for any purpose other than the intended use of the tool.
Feature
The hexagonal shank can be attached to the electric drill with one touch. A universal type with a swing angle of 30 degrees. Also supports 14.4V. It is a universal type that makes it easy to work in narrow places such as corners.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait