TOP Universal Joint L Type For Electric Drill

Sebelum PPN:
Rp599.900
Spesifikasi
Dimensions d (mm)20
Dimension L (mm)114.5
Insertion Angle S (mm)6.35
Insertion Corner Opposite Side (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screws can be tightened by removing the impact driver head from obstacles. When fixed (straight), it can also be used as an extension bar. Ideal for working environments such as walls and narrow places.
Warning
* Please use correctly and safely within the guaranteed torque (47 Nm). * Not suitable for connecting 6.35mm socket. * Please pay attention to some runout when using in the fixed (straight) state. * Use a power drill with a clutch or with an impact. * Do not use for any purpose other than the intended use of the tool.
Feature
It can be used in a fixed (straight) state with a swing angle of 30 degrees. Durable enough to transmit the impact impact to the connected driver bit. The hexagonal shank is 6.35mm and can be quickly attached to an impact driver for use.

Ulasan Produk

Tidak ada ulasan