TOP Safety Code

Sebelum PPN:
Rp349.900
Spesifikasi
Cord Diameter (mm)Ø4
ColorRed
Natural Length (mm)Approx. 490
Maximum Length (mm)[Static load approx. 1520, [impact load] approx. 2000
Maximum Working Load (kg)1 or less
Weight (g)61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To prevent the work tools from dropping and lost when working at heights
Feature
Since there is no wire in the core of the cord, the impact is absorbed when the tool falls, reducing the strain on the waist. The cord section is made of Nisshinbo's Mobilon (R), which is light and has a high resilience, so it can be handled easily and lightly. It has high cold resistance, and the feeling of use does not change even in outdoor work in winter. Includes a double ring with high oil and abrasion resistance, which does not sag for a long time.

Ulasan Produk

Tidak ada ulasan