TOP Multi Socket For Electric Drill

Sebelum PPN:
Rp199.900 - Rp219.900
Spesifikasi
Shaft (mm)6.35
Overall Length (mm)75
MaterialSpecial alloy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For tightening various bolts and nuts. Ideal for bolts and nuts for construction, civil engineering, equipment and piping. Connect to a lacquer / suspension band wrench for more applications.
Warning
* Please use correctly and safely within the guaranteed torque (47 Nm). * Excessive load may damage the hexagonal shank. * Use of a slanted or shallow hook for bolts and nuts may cause damage. * Use a power drill with a clutch or with an impact. * Do not use for any purpose other than the intended use of the tool.
Feature
Because of the 12-sided surface type (surface contact), the corners of the bolts and nuts are hard to slant, and the bolts and nuts enter quickly with 12 angles. This type emphasizes workability. The hexagonal shank is 6.35mm and can be quickly attached to an impact driver for use. Attached to 13mm glasses and plate ratchets, etc., it can also be used for manual use. The 13mm hexagon has a ball for preventing falling off. Made in Japan using carefully selected materials to provide all domestic safety and security. It can be used with general electric drill drivers. Also supports 14.4V.

Ulasan Produk

Tidak ada ulasan