TJM Design Torso Belt One Finger Buckle M Black

Sebelum PPN:
Rp519.900
Spesifikasi
Belt Width (mm)50
Belt Colorblack
Belt Length (mm)1250
UseSafety belt torso belt
Waist (cm)(Reference) Up to about 100
BuckleOne finger buckle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety belt torso belt
Warning
* The fall prevention equipment (safety belt) and the fall prevention equipment (safety belt) related equipment are consumables, and their performance will decrease due to wear etc. during use, so please replace it at an appropriate time . * Please read the instruction manual before use. * Product specifications are subject to change without notice. Please note.
Feature
One finger buckle that is easy to operate even with leather gloves

Ulasan Produk

Tidak ada ulasan