TBC Drifflex Pipe

Sebelum PPN:
Rp3.199.900
Spesifikasi
MaterialAluminium
Mass (kg/m)(Reference) 0.11
Length (m)20
Dimensions t (mm)2
FluidCold and hot water
Inner Diameter (mm)12
Insulation Material Thickness (mm)10
Maximum Operating Pressure (MPa)1
Nominal Diameter (mm)13
Nominal Diameter A13
Operating Temperature Range (°C)0-95
Outer Diameter d (mm)16 / (Insulation material) 36
Shapepipe
TRUSCO Number404-0198
Thermal Conductivity (W/mk)0.4
TypeAluminium Tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Excellent workability and shortens work time. Very light and excellent in workability. It is resistant to high temperatures and does not smell bad from piping. Excellent heat retention and low energy loss when boiling water.

Ulasan Produk

Tidak ada ulasan