SUNFLAG SF Technical Screwdriver (Obeng)

Sebelum PPN:
Rp179.900
Spesifikasi
Overall Length (mm)160-220
Shaft Length (mm)50,80,110
TypeSet product
Material (Grip)resin
Shaft penetrationNone
Set Contents(+) Bit: # 1, # 2
Blade MagnetYes
TRUSCO Number396-1320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for assembly and maintenance work of precision equipment, home appliances, and OA equipment. For business use.
Feature
Two types of tip sizes and three different shaft lengths. Can be used in narrow places. Convenient for storage The short shaft shape has good torque transmission and is easy to fully tighten. It can be used even in the place where the shaft tip is thin and deep.

Ulasan Produk

Tidak ada ulasan