Star-M No.36 Free Cone

Sebelum PPN:
Rp769.900
Spesifikasi
Hole Diameter (mm)Ø30 to 120
Size (mm)30x120
Drill Diameter (mm)Ø8
Shaft Diameter (mm)ØThree grooves 10
Drilling Depth (mm)One side / 25, Both sides / 50
Compatible MaterialFor downlights, pipes, ducts, etc.
Blade MaterialHeiss

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for drilling down lights, pipes, ducts, etc.
Feature
By moving the holder, it is possible to make holes from 30mm to 120mm in diameter. A stable drilling operation can be performed with a center drill and two blades. Can be used for gypsum board by replacing the center drill with the attached thin plate

Ulasan Produk

Tidak ada ulasan

Halaman Terkait