SHOWA Gloves Perfect Back Punch (Strong Long Type) (Sarung Tangan)

Sebelum PPN:
Rp57.900 - Rp60.900
Spesifikasi
MaterialNylon, polyurethane, other
Thickness (mm)Approx. 1.0
Colorblue
FunctionsDurability and wear resistance
Gauge13
Material (non-slip)Nitrile rubber
Quantity (Twin)1
TypeStrong long type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleaning, light work, horticulture, agriculture, electronic component manufacturing, precision machinery industry, outdoor cleaning (garden cleaning / car washing)
Warning
* Packages may differ from those listed due to manufacturer package changes.
Feature
The palm is coated with nitrile rubber, which has a high anti-slip effect and has excellent wear resistance, piercing resistance and durability. Good grip, not only workability but also safety. The original hand is a glove knitted with long fiber that is hard to get dust. The long cuffs (3cm) prevent exposure of the skin under the sun and guard the wrists. With a fine mesh of 13 gauge, it has a soft and excellent fit and is suitable for fine work. Can be used repeatedly by washing. Excellent ventilation has been achieved by the backing process.

Ulasan Produk

Tidak ada ulasan