Shigematsu Works Whole Body Chemical Protective Clothing (Disposable, Micro Guard) 2000Plus

Sebelum PPN:
Rp3.199.900
Spesifikasi
Adaptation Chest (cm)108-116
MaterialSC2000L / PP (Polypropylene) / PE (Polyethylene), Others / PP (Polypropylene)
ColorWhite
SizeXL
Adaptation Height (cm)182 to 188
AS ONE Part Number1-8245-14
FunctionsSpray protection, powder protection, mist protection
StandardJIS standard
TRUSCO Number422-3721
TypeConnection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevention of exposure to nanomaterials, measures against indium compounds, measures against dioxins (level 2), general dust work, painting work, asbestos (asbestos) related work, decontamination work, asbestos measures in debris treatment, etc.
Feature
Rubber straps are included in the hood, cuffs, hem, waist, and foot wedge. Comes with a flap to protect the zipper. As there are two fastener sliders (knobs), you can open and close from either top or bottom.

Ulasan Produk

Tidak ada ulasan