Spesifikasi
| Weight (g) | Approx. 140 (including batteries) |
|---|---|
| Distance Coefficient | D: S = 8: 1 (D: measurement distance, S: measurement size diameter) |
| Measurement Wavelength (µm) | 6 to 14 |
| Dimensions (mm) | 41.5x160x65 |
| Accessories | 9V batteryx1 |
| Battery Life (hour) | Approx. 5 (when both laser marker and backlight are ON) Approx. 10 (when laser marker is ON and backlight is OFF) Approx. 10 (when laser marker is off and backlight is on) Approx. 50 (when both laser marker and backlight are OFF) |
| Detection Element | Thermopile |
| Emissivity | 0.95 fixed |
| Measurement Accuracy | +/- 2 degrees Celsius (-20 degrees Celsius to 100 degrees Celsius), +/- 2% Reading (101 degrees Celsius to 315 degrees Celsius) (Conditions: Measurement environment temperature 23 degrees Celsius +/- 5 degrees Celsius, emissivity 0.95 at blackbody furnace |
| Measurement Range (°C) | -20 to 315 |
| Measurement Reproducibility (°C) | +/- 1 |
| Measurement Resolution (°C) | 1 |
| Operating Temperature and Humidity Range | 0-50 degrees Celsius, 80% rh or less |
| Power Supply | 9V battery 6F22 (006P) |
| Response Time (s) | 0.5 |
| Storage Temperature and Humidity Range | -20 to 55 degrees Celsius, 90% rh or less (no condensation) |
| TRUSCO Number | 221-8992 |
| Temperature display method | Digital |
| Thermometer Type | Radiation thermometer (gun type) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
* Since the surface temperature of metals and other materials has a reflectance of less than 0.95, apply a commercially available paint such as "heat resistant spray" or "heat resistant paint black mat" to measure. * If the surface of the object to be measured is frozen or dust adheres, the surface condition of the object to be measured will be different and accurate temperature measurement will not be possible. * Emissivity varies slightly depending on the temperature and surface condition of the object. Please use it as a guide only.Feature
Sanitary without touching the measurement object. Non-contact temperature measurement enables hygienic temperature measurement required by the food industry. Achieving a quick response time utilizing the features of a non-contact infrared radiation thermometer. With one-point laser marker for measuring points at a glance This instrument is a Class 2 laser product and has a PSC mark. With auto power OFF function. The measured temperature reading is automatically held (fixed). (About 5 seconds) With liquid crystal (LCD) backlight. With sensor cap.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
