PISCO Vacuum Pad, Suction Mark Prevention Type, Fixed, Take-Out Side

Sebelum PPN:
Rp929.900 - Rp2.199.900
Spesifikasi
Pad ShapeSuction mark prevention type
HolderFixed vacuum outlet side
Fluid Usedair
Operating Temperature Range (°C)0-60
Operating Vacuum Pressure (kPa)0 to -100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for transporting liquid crystal glass, coating processes and semiconductor manufacturing equipment. Workpiece is adsorbed by flexible holder and resin material. Improved detachability of workpiece during vacuum break. The resin pad can be easily replaced without removing the main unit using a spanner and a hexagon wrench. Simple structure and small size.

Ulasan Produk

Tidak ada ulasan