PISCO Vacuum Pad With Long Stroke Cover Spring Type Vacuum Outlet On Sponge Type

Sebelum PPN:
Rp479.900 - Rp539.900
Spesifikasi
CoverSpring: With cover (Stroke: 10, 15, 20mm)
HolderStandard / Spring type Vacuum outlet top
Pad MaterialSponge (chloroprene rubber)
Pad Size (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Suction is possible even when the distance from the pad to the work is not fixed. A rich lineup of pad shapes to enable suction of any work. Exterior wall material of the building. Small stones and shells

Ulasan Produk

Tidak ada ulasan