OSG Tin Roughing Short Fine End Mill (Ex-Tin-Resf)

Kondisi Barang:
Sebelum PPN:
Rp4.399.900
Spesifikasi
Blade Diameter (mm)Ø20
Blade Length Lc (mm)38
MaterialCobalt high speed (high speed steel) HSS-Co
Surface TreatmentTiN coating
Work MaterialCarbon steel, alloy steel, tool steel, pre-hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy
Helix Angle (°)30
EDP No.88520
Number of Blades4
Overall Length L (mm)104
Shank Diameters d (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* In the case of COD order, it may be shipped after the next day.
Feature
Heavy cutting roughing end mill short blade series with TiN coating.

Ulasan Produk

Tidak ada ulasan