ONISHI Dowel Drill Bit No 22 Hexagonal (Mata Bor Dowel)

Sebelum PPN:
Rp159.900
Spesifikasi
Applicable ModelElectric drill, impact driver (9.6V or more), drill driver (9.6V or more)
Maximum Drilling Depth (mm)11.5 (Applicable dowel length 10mm)
Overall Length (mm)60
Chuck Diameter (mm)6.35 (hexagonal axis)
ShankHex shaft 6.35mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For dowel hole machining
Feature
This bit has the effective length required to make a dowel hole. When the depth is reached, the stopper stops the advance of the drill and saves extra rotation time, so the battery lasts longer and can make more holes per charge. A stopper can be drilled to a certain depth.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait