ONISHI Hexagonal Shank Iron Drill No.20-L (Mata Bor Heksagonal)

Sebelum PPN:
Rp319.900 - Rp559.900
Spesifikasi
Applicable ModelElectric drill, impact driver (9.6V or more), drill driver (9.6V or more)
Drill Thinning ShapeX type thinning
Chuck Diameter (mm)6.35 (hexagonal axis)
Overall Length (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling ironworks, woodworking, aluminum and acrylic plates
Feature
Hexagonal shaft (6.35mm) finish allows one-touch installation on impact drivers, making it easy to use as a drill for ironsmiths. The X-type thinning process provides good biting and good chip evacuation, extending the life of the drill. Also, the center punch is unnecessary. The drill blade uses a Nazi drill. The hexagonal axis and the drill are completely bonded, but the pins are inserted for further prevention of rotation and detachment, so you can use it with confidence.

Ulasan Produk

Tidak ada ulasan