ONISHI Hexagonal Shank Iron Drill No.20-E (Mata Bor Heksagonal)

Sebelum PPN:
Rp329.900 - Rp459.900
Spesifikasi
Chuck Diameter (mm)6.35 (hexagonal axis)
Drill Thinning ShapeX type thinning
Groove Length (mm)70
Overall Length (mm)100
Applicable ModelElectric drill, impact driver (12V or more), drill driver (12V or more)
Shank Diameters d (mm)6.35 (hexagonal axis)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For drilling ironworks, woodworking, aluminum and acrylic plates
Feature
Hexagonal shaft (6.35mm) finish allows one-touch installation on impact drivers, making it easy to use as a drill for ironsmiths. Because of the integrated processing, there is no deviation of the cutting edge and accurate drilling is possible. Large holes can be drilled with 6.5mm chuck. The X-type thinning process provides good biting and good chip evacuation, extending the life of the drill. Also, the center punch is unnecessary.

Ulasan Produk

Tidak ada ulasan