Oiles Corporation Glitron F Bush

Sebelum PPN:
Rp26.900
Spesifikasi
Length (mm)6
Inner Diameter (mm)Five
Outer Diameter (mm)8
RoHS DirectiveNot regulated
Operating Temperature Limit-200 ~ 200 degrees Celsius
TRUSCO Number245-3975

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OA, information equipment, medical equipment, food equipment.
Feature
Can be used completely without lubrication. Does not cause stick-slip during driving. Excellent wear resistance even at high speeds and maintains a low coefficient of friction. It has excellent chemical resistance and complies with the Food Sanitation Law. Lead-free, RoHS compliant product.

Ulasan Produk

Tidak ada ulasan