NITTO Spv Tape M-6030

Sebelum PPN:
Rp1.299.900 - Rp2.799.900
Spesifikasi
Adhesive Strength (N/20mm)2.50 (with stainless steel BA plate)
Tensile Strength (N/20mm)30
Elongation (%)300
CharacteristicLow temperature adhesion
Base MaterialPolyethylene film
AdhesiveAcrylic
Adhesive strength (N / 25mm)3.1
ColorTranslucent (blue)
Core Materialpaper
Main UsesFor surface protection
Tape Length (m)100
Tape Thickness (mm)0.06
Weather Resistance (S-W-M (H))150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface protection when transporting stainless steel and aluminum plates
Feature
Developed for surface protection of metal plates, such as mirror-finished stainless steel, that cannot be modified if scratched. Compared to conventional products, this product addresses environmental issues by using polyethylene-based film as the base material without using organic solvents from the adhesive product manufacturing stage. Adhesion to metal plate necessary for processing is secured. Easy to peel off after use. Excellent low temperature adhesion. Suitable for light machining applications.

Ulasan Produk

Tidak ada ulasan