NITTO Nitoflon # 970-2Ul

Sebelum PPN:
Rp4.699.900
Spesifikasi
Tape Length (m)10
TGK Part Number680-17-98-41
Tape Thickness (mm)0.1
Tape Width (mm)300
Substrate ThickNess (mm)0.1
Base MaterialPTFE impregnated glass cloth
Operating Temperature Range (°C)-100 to 260
TRUSCO Number401-1406

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molding: Release sheet Printing: For screen printing machine drying Apparel: interlining adhesive belt Food processing: Heat sealer, Conveying frozen food, Thawing belt, Baking belt Packaging: Shrink film packaging, side band seal Office machine: paper transport belt for copier
Feature
Fluorine resin is impregnated and fired in a carefully selected glass cloth, and has excellent mechanical strength and thermal stability. Obtained Ministry of Health and Welfare Notification No. 20. It conforms to the Ministry of Health and Welfare Notification No. 20 which is a standard for synthetic resin utensils or containers and packaging based on the Food Sanitation Law.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait