NITTO Isolasi Bolak Balik No.501F untuk Kebutuhan Sehari-hari (Double Tape)

Sebelum PPN:
Rp43.900 - Rp139.900
Spesifikasi
AdhesiveAcrylic adhesive
Adhesive Strength (N/20mm)Stainless steel plate: 7.2, aluminum plate: 6.8, ABS plate: 6.0
Holding force (mm)0.3 / hr
Tape Length (m)20
Adhesive Strength (N/10mm)3.68
Base MaterialNon-woven
ColorWhite
Main UsesGeneral use
Operating Temperature Range (°C)5 to 60
Tape Thickness (mm)0.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General office use
For splicing paper and film
Lightweight plate fixation For a wide range of other uses
Warning
* The color of the tape body is white.
Feature
This is a double-sided adhesive tape with a wide range of use because there is little difference in adhesive strength between adherends. This tape has a moderate adhesiveness and is easy to stick.

Ulasan Produk

Tidak ada ulasan