Nitoms High Power Magnet Hook

Sebelum PPN:
Rp89.900 - Rp93.900
Spesifikasi
Material (Hook)Stainless steel
Body MaterialABS resin / neodymium magnet
CharacteristicSuper strong
Load Capacity (kg)2
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An ultra-strong magnet hook that has a magnetic force about 10 times that of ferrite magnets. The H3030 has a hook function that can securely hold stacked paper and cardboard, and is convenient for hooking small items. The H3040 is a swing type that can be used on either the top or side. H3050 / H3080 can be hung even with a small hole

Ulasan Produk

Tidak ada ulasan