NCA Zirconia Belt

Sebelum PPN:
Rp1.399.900
Spesifikasi
AbrasiveZirconia
Base Material100% polyester%
Size (mm)100x915
Granularity100
Abrasive MaterialZ (zirconia)
Belt Width (mm)100
Belt Length (mm)915
Compatible MaterialCast products, aluminum, etc.
TRUSCO Number361-5847

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deburring work for cast products, polishing work for light metals such as aluminum
Feature
By using a new base material (100% polyester), the rigidity of the product has been improved, and the waist has been reduced. The conventional product AZX85 has the same or better grinding power than a mixture of A abrasive and zirconia because this type is only zirconia abrasive. By improving the undercoating adhesive, grain shattering is suppressed and the life is extended (about 30% higher than AZX85). The seam of the belt is taped from the back with tape. The price has not changed, and the product value has been higher than the AZX85 type.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait