Nansin Plate Type Fixed, Elastomeric Car (Roda Caster Plat Datar)

Sebelum PPN:
Rp76.900
Spesifikasi
Wheel Diameter D (mm)Ø50
Plate Dimensions X x Y (mm)58x40
Wheel Width (mm)20
Mounting Pitch A x B (mm)46x26
Allowable Load (N [kgf])350 (36)
Mounting MethodPlate fixed
Material (Wheel)Elastomer TP 50
Mounting Height H (mm)65
Mounting Hole Diameter (mm)5.2
Starting Force (daN)4.73
StopperNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Metals are unichrome plated for 40mm to 50mm, and chrome plated finish for 65mm and 75mm. The KD type has the same mounting height as the TE type and can be used together.

Ulasan Produk

Tidak ada ulasan