monotaro Wooden Excavator

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp209.900 - Rp219.900
Spesifikasi
Material (Head)Iron (50Mn)
Overall Length (mm)970
Board Thickness (mm)1.6
Material (Pattern)Oak

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water supply, electricity, gas construction, civil engineering, landscaping, etc.
Warning
* Please do not use for purposes other than. * Do not use if the tip, handle, or handle is abnormal. * When working, be careful of your surroundings while carrying. * The tip is dangerous, so be careful when storing it. * Please do not use instead of leverage.
Feature
It can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Standard type suitable for digging and scooping work. In addition, the more you use it because it has a wooden handle, it fits in your hand.

Ulasan Produk

Tidak ada ulasan