monotaro Kantong Plastik 120L Tebal 0.04mm

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp90.900
Spesifikasi
Capacity (L)120
Thickness (mm)0.04
Dimensions (mm)1200x1000
ColorTransparent
MaterialLLDPE (low density polyethylene)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Garbage disposal, storage, etc.
Warning
* This bag is dangerous for infants and children. Keep out of reach of infants and children. * Do not place near fire because it is combustible. * Please note that if you insert a projection, the material may be broken. * Do not rub clothes as they may become colored due to friction.
Feature
This is a large plastic bag with a capacity of 120L. Can also be used for dust carts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait