monotaro Mini Stretch Film 20 Micro (Plastic Wrapping)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp40.900
Spesifikasi
Materialpolyethylene
Length (m)150
Width (mm)100
Inner Diameter (Ø mm)Approx. 38
Thickness (µm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple packing.
Warning
* Do not use for any other purpose. * Do not use in places with fire, high temperature and high humidity.
Feature
Because it is for manual winding, it can be used easily. Ideal for bundling and organizing without choosing the shape of the object. Since the film is set in the center with respect to the core, it can be used regardless of the winding direction.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait