monotaro Coupler Lever Type Adapter Dust Plug (Tutup Kopler Lever)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp51.900
Spesifikasi
Rated Pressure (MPa)0.78
Dimension E (mm)37.7
Nominal Diameter (inch)36893
MaterialAluminium
FluidWater, oil, air
Dimension B (mm)53.7
Nominal Diameter (mm)40
Operating Temperature Range (°C)0-120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For various piping work.
Warning
* Please stop use other than the purpose. * Please close the lever at the same time with the right and left equal force. If you do it one by one, it may be too tight to close. * Please use gloves when working. * Attach the thread using seal tape. If you make contact with the same metal, you may not be able to remove it.
Feature
It can be easily attached and detached, reducing work time.

Ulasan Produk

Tidak ada ulasan