monotaro Cap Nut Short

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp219.900
Spesifikasi
Pitch1.25
Opposite Side (mm)19
Shape60 degrees taper
Overall Length (mm)25
Materialsteel
TypeBag type
Screw Diameter (mm)12
Surface TreatmentChrome-plated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For wheel nut replacement
Warning
* If the nut screw does not tighten more than 10mm when mounting on the wheel, do not install. * If the cap interferes with the hub bolt, leaving a gap in the wheel mounting seat and the wheel cannot be securely mounted, never use it. * It is very dangerous because the nut may come loose and cause the wheel to come off. Check the length of the hub bolt of the vehicle. * In winter (especially snowy countries), calcium chloride is sprayed on the road surface to prevent freezing, making it easier to rust. It is important to wash frequently after running and apply lubricating oil. * In addition, if an air impact wrench is used, excessive force will be applied, so paint on the corners may be removed and rust may easily occur.
Feature
Short type bag type wheel nut. It is hard to rust and durable because it is chrome-plated. As it is shorter than conventional wheel nuts, it is a shape that is difficult to protrude from the wheel surface.

Ulasan Produk

Tidak ada ulasan