monotaro Tarpaulin Blue Roll #2000 (Terpal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp769.900
Spesifikasi
ShapeRoll type
TypeNo eyelet
Thickness# 2000
Mass (kg)9.3
Length (m)100
Width (m)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For leisure, home gardening, etc., as a piled-up cover, for sun protection, sun protection, dust protection, and for DIY
Warning
* Dimension tolerance is within +/- 5%. * The indication use is a guideline of our own test for weather resistance and is not a guaranteed value. * Do not use near fire or sparks. There is a risk of fire. * There is a risk of melting, deforming, or deteriorating physical properties of the sheet if it comes into contact with an environment exceeding about 60 degrees Celsius or a high-temperature object exceeding 60 degrees Celsius. * Please do not use as cloth for suspending goods, cloth for fall prevention, hammock, etc. It may be broken and cause an accident such as falling or falling. * Hitting, dragging, or forcibly pulling the sheet may cause it to break. * When using, first check for any damage or defects. Perform periodic inspections when using for a long time. If you do not use it, please keep it indoors in a cool and dark place. * In the case of outdoor use, the strength and waterproofness of the sheet may decrease due to sunlight, rain and wind. * Not completely waterproof. * When disposing, please dispose appropriately according to the disposal method of each area.
Feature
It is widely used from construction and civil engineering sites to leisure. No eyelet.

Ulasan Produk

Tidak ada ulasan