Monf Anticorrosion Tape

Sebelum PPN:
Rp139.900
Spesifikasi
ColorLight blue
Adhesive strength (N / 25mm)34 or more (own back surface)
Elongation (%)More than 400
Tape Width (mm)50
Tape Thickness (mm)0.4
Base MaterialPolyethylene film
AdhesiveButyl adhesive
Main UsesFor pipe protection
TRUSCO Number325-1578
Tape Length (m)10
Tensile Strength (N/25mm)39 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water / gas / oil / general industrial piping corrosion prevention, electric corrosion prevention
Feature
Plastic tape that excels in self-fusion and prevents electrolytic corrosion

Ulasan Produk

Tidak ada ulasan