Mizuho Chemical With Wide Mouth Bottle Chemical Cock

Sebelum PPN:
Rp4.099.900
Spesifikasi
MaterialContainer / cock / polyethylene (PE) / polypropylene (PP), O-ring / Viton (FKM), packing / polyethylene foam
Capacity (L)50
Standard StandardsCompliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
ScaleNone
Dimension W (mm)455
Dimension H (mm)680
Heat Resistance Temperature (°C)80
Inner Diameter A (mm)235
Inner Diameter X Body Diameter X Height (mm)235x455x680
TRUSCO Number280-1949

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Liquids that are not suitable for polyethylene cannot be used.
* The cock cannot be removed.
* Hose cannot be connected.
* Thinners cannot be used because the packing melts.
* If a liquid containing surfactant is used, it may cause liquid leakage.
Feature
Comes with a convenient cock for removing the liquid contents. Can be used for food.

Ulasan Produk

Tidak ada ulasan