Mizuho Chemical Jerry Can Flat Can (One Side, No Handle) (Kontainer Kimia)

Sebelum PPN:
Rp119.900
Spesifikasi
MaterialPolyethylene (PE)
Standard StandardsCompliant with voluntary standards for food containers and packaging made of synthetic resins such as polyolefins (Standards of the Polyolefin Sanitation Council) A
Dimensions (mm)145x90x210
Body Height C (mm)186 (under the neck)
Capacity (L)2
Capacity (ml)2000
Depth E (mm)90
Dimension H (mm)210
Dimension W (mm)145
Dimensions d (mm)90
Heat Resistance Temperature (°C)80
Height H (mm)210
Inner Diameter (mm)24
Inner Diameter A (mm)24
Inner Diameter X Body Width X Height (mm)24x145x210
NozzleNone
ScaleYes
Scale (ml)250
TRUSCO Number280-2341
Width B (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For storage and storage of liquids
Warning
* Liquids that are not suitable for polyethylene cannot be used.
Feature
With a stopper. Can be used for food.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait