Maxell Sliontec Isolasi Bolak Balik Waterproof Silon 5931 (Double Tape)

Sebelum PPN:
Rp269.900
Spesifikasi
TypeFor waterproof
Tape Width (mm)50
Adhesive Strength (N/10mm)9.8
AdhesiveButyl rubber adhesive
Tape Thickness (mm)1
Tape Length (m)15
Base MaterialPolyethylene waliff
CharacteristicWeather resistance, water resistance, durability, low temperature adhesion, waterproof, moisture proof, airtight, outdoor use
Release PaperYes
TRUSCO Number351-9015

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For various types of waterproofing, temporary fixing of outer wall materials, for sheet metal.
Feature
Double-sided tape with excellent weather resistance, water resistance, durability and low temperature adhesiveness. For temporary fixing of building materials and joint packing, waterproof sealing, temporary fixing of outdoor flooring, waterproofing, moistureproofing and airtightness of houses. Joint waterproof sealing of sheet metal roof. Butyl rubber adhesive on polyethylene net.

Ulasan Produk

Tidak ada ulasan