LOBSTER(LOBTEX) Vise Bar Handle Standard Type

Sebelum PPN:
Rp829.900 - Rp1.199.900
Spesifikasi
Jaw Depth (mm)101
Maximum Tightening Force (kN)6.5
Frame (mm)10.4x21.4
Body Materialsteel
Dish Diameter (mm)32
Panning Angle (°)20
TypeL clamp / F type clamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For mounting, fixing and holding of materials
Warning
* Do not use as hanging or pulling equipment. * Please do not use scaffolding connection or scaffolding. * Please do not fix unstable such as protruding from the base material. * The maximum tightening force is the value when the opening is 100 mm and the screw is tightened at 20 Nm.
Feature
The body has moderate elasticity by special heat treatment and boasts high durability. The pan is large and can be tightened up to 20 degreess. Change the arm design from the old one Changed the surface treatment of the tightening screw to improve friction, improve seizure resistance, and increase tightening force. Work tightening force when tightening with the same torque has been improved.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait