LOBSTER(LOBTEX) Pliers (Resin Grip)

Sebelum PPN:
Rp459.900
Spesifikasi
Cutting Ability (mm) VVF WireØ1.6x3core
Blade Length (mm)14
Head Thickness (mm)12.5
Overall Length (mm)163
Cutting Ability (mm) Iron Wire2
Cutting Capacity (mm) Copper Wire2.6
Weight (g)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for electrical work, building civil engineering, machine assembly and repair work
Gripping, bending, cutting, crimping (J200PC only)
Warning
* Piano wires cannot be cut. * Please do not use it for electricity. * There is no insulation function on the grip. * Check the direction of the cut pieces before cutting. * Please wear protective glasses when working.
Feature
Standard pliers. J200PC has a simple crimping function (1.25 to 2mm 2 ).

Ulasan Produk

Tidak ada ulasan