LOBSTER(LOBTEX) Nippers Oblique (Tang Potong)

Sebelum PPN:
Rp499.900
Spesifikasi
Cutting Ability (mm) Iron WireØ1.2
Weight (g)140
Blade Length (mm)25
Hole Diameter (mm)[Blade] 1.5, 1.8
Overall Length (mm)158
Cutting Capacity (mm) Copper WireØ2.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Strip of vinyl wire or rubber wire for electrical work etc. (cutting hole diameter phi 1.5mm, phi 1.8mm)
Cut (round blade)
Warning
* Piano wires cannot be cut. * Please do not use it for electricity. * There is no insulation function on the grip. * Check the direction of the cut pieces before cutting. * Please wear protective glasses when working.
Feature
Nipper with a hole in the blade for convenient peeling. Easy work without scratching the core wire with vinyl or rubber wire strips for electrical work. Uses a mat-like grip that is hard to slip and easy to hold.

Ulasan Produk

Tidak ada ulasan