LEDLENSER X21R

Sebelum PPN:
Rp9.999.900
Spesifikasi
Brightness (Lm)5000 (boost), 3500 (power), 200 (low)
Maximum Lighting Time60, 2 hours (boost), 5 hours (power), approx. 40 hours (Low)
Irradiation Distance (m)800 (boost), 700 (power), 150 (low)
Degree of ProtectionIP54
Set ContentsDedicated rechargeable battery, dedicated charger, shoulder shoulder strap, roll protection ring, tripod holder
Materialaluminum
Charging Time (hour)3.5
Outer Diameter (mm)95
Overall Length (mm)405
Power SupplyDedicated battery pack
TRUSCO Number149-1451
Width (mm)5000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* We cannot change Light Bulb. * Never look directly at the LED.
Feature
Equipped with advanced focus, you can switch between wide spots without any step. Amazing brightness of 5000lm has been achieved. Comes with a charging indicator. It is equipped with smart light technology. You can easily change the irradiation pattern just by turning the dial.

Ulasan Produk

Tidak ada ulasan