Kureha Cling Wrap (Plastik Pembungkus Makanan)

Sebelum PPN:
Rp74.900
Spesifikasi
Width (cm)15
Weight (g)186
Length (m)50
MaterialPolyvinylidene chloride
Heat Resistance Temperature (°C)-60 to 140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It's easy to cut together with the "clean window" and hard to rewind. Easy wrapping with Kureha Cut. Prevents rewinding with a "clean window". The flap pinching makes it easier to pinch the end of the wrap. By embossing the "rewind prevention stopper", the adhesive surface firmly prevents rewind. The jump guard firmly holds the roll and guards the jump. UV coating improves water resistance and texture. The use of plant-made plastic blades (except for business use) makes it hard to hurt your hands even when touched, and it is easy to remove the blades when discarding. For general use, the cutting blade is made of plastic, and the flap to be pinched is large. Comes with a rewind guard. For commercial use, the cutting blade is metal, and there is no rewind guard.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait