KNIPEX Electro Pliers Comfort (With Spring)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Weight (g)280
Use Range(Stripping) 0.75-1.5 / 2.5mm <sup> 2 </ sup>, (clipping) 0.5-2.5mm, (cutting / body / aluminum cable) phi 15mm, (cutting / copper / aluminum cable) 50mm <sup> 2 </ sup>
TypeOther pliers
MaterialOil quenched and tempered special tool steel
Overall Length (mm)200
Cutting Capacity (mm) Copper WireØ15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for all electrical work
Warning
* Steel wire cannot be cut. * The comfort handle (this product) is not insulated.
Feature
Multifunctional pliers for electrical work with six roles in one. Used for gripping, bending and deburring flat and round materials, cutting and stripping cables, and crimping end sleeves. The grip surface at the tip is smooth to grip the single wire without damage. The gripping surfaces and pipe grips for gripping flat and round materials are serrated. Processing of the embedded junction box and deburring of through holes can be performed at the outer edges of the jaws. It has a slim structure that can easily reach the workpiece. Very strong due to forging. The material is oil quenched and tempered special tool steel.

Ulasan Produk

Tidak ada ulasan