KITO Chain Sling (Eye Type) Large Master Link

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimension P (mm)225
Mass (kg)1.2
Basic Working Load (t)1.1 / 1.5 / 1.7 / 2
Dimension A (mm)112
Applicable Chain Wire Diameter (mm)Ø1 suspension: 6.0 / 7.0 / 8.0, 2 suspension: 6.0 / 7.0, 3/4 suspension: 6.0
Dimensions d (mm)17
Dimensions t (mm)14
TRUSCO Number166-3466

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For large crane work sites Large diameter master link. With a wide opening, it is ideal for use with various large cranes, tower cranes, and wire hoists.

Ulasan Produk

Tidak ada ulasan