Kinki Factory Caterpillar Slide Duster Gun Gamma (Gamma) (Nosel Semprot Angin)

Sebelum PPN:
Rp809.900
Spesifikasi
Set Pressure Range (MPa)0-1.0
Fluid UsedCompressed air
MaterialBrass, aluminum, rubber (NBR)
Noise Value (dB)78 (at the time of 0.4MPa)
Air Consumption (L/minute)335 (at the time of 0.4MPa)
Maximum Operating Pressure (MPa)1
Operating Temperature (°C)-10 to 60
Overall Length (mm)118
TRUSCO Number411-0293
Weight (g)92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By providing a slide mechanism on the grip, it is possible to perform fixed blow at the point flow rate setting without torque stress of air on / off, air flow adjustment, trigger / button, etc. Outstanding handling. Anyway, lightweight. The nozzle is a special nozzle [K-CPD-gammaN] that squeezes the target at one point.

Ulasan Produk

Tidak ada ulasan